Shop GATES

5V1250 V-Belt, 125 in Outside Length, 3 3/8 in Top Width, 0.547 in Thickness

  • Mfr # 5/5V1250

  • Zoro # G216063490


product price:  $715.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Super HC PowerBand
V-Belt Section
5V
Industry Number
5V1250
Number of Ribs
5
Top Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5/5V1250
Zoro #
G216063490
UPC #
072053288339
Country of Origin
Mexico

Dimensions

Top Width
3 3/8 in
Thickness
0.59 in
Outside Length
125 in
Rib Width
0.625 in
Belt Trade Size
5V

Details

Item
Banded Narrow V-Belt
Belt Series
Super HC PowerBand
V-Belt Section
5V
Industry Number
5V1250
Number of Ribs
5
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM
Belt Coating
Flex-Weave(TM)
Color
Black
Number of Bands
5
Edge Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Material
Neoprene
Maximum Operating Temperature
180 Degrees F
Application
Heavy Industry
For Use With
Super HC® Sheaves
Banded Belt
Yes
Temp. Range
-22 Degrees to 180 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V1250, Number of Bands 5, Outside Length 125 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 3 3/8 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.