Shop GATES
See all product information
5V3550 V-Belt, 355 in Outside Length, 1 5/16 in Top Width, 0.547 in Thickness
Mfr # 2/5V3550
Zoro # G216211099
product price:Â $908.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC PowerBand
V-Belt Section
5V
Industry Number
5V3550
Number of Ribs
2
Top Width
1-5/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2/5V3550
- Zoro #
- G216211099
- UPC #
- 072053246858
- Country of Origin
- Mexico
Dimensions
- Top Width
- 1-5/16 in
- Thickness
- 0.59 in
- Outside Length
- 355 in
- Rib Width
- 0.625 in
- Belt Trade Size
- 5V
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V3550, Number of Bands 2, Outside Length 355 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 1 5/16 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.