5V670 V-Belt, 67 in Outside Length, 2 11/16 in Top Width, 0.547 in Thickness
Mfr # 4/5V670
Zoro # G116064061
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
5V670
Outside Length
67 in
Top Width
2 11/16 in
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4/5V670
Zoro #
G116064061
UPC #
072053278446
Country of Origin
Mexico
Dimensions
Outside Length
67 in
Top Width
2 11/16 in
Thickness
0.547 in
Belt Trade Size
5V
Rib Width
0.625 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
5V670
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Belt Series
Super HC(R) PowerBand(R) Belts
Belt Material
Neoprene
Number of Bands
4
Edge Construction
Wrapped
Maximum Operating Temperature
180 Degrees F
Application
Heavy Duty Industrial
Resistance Properties
Heat Resistant, Oil Resistant
Color
Black
Minimum Operating Temperature
-22 Degrees F
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V670, Number of Bands 4, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 2 11/16 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.