5VX1120 V-Belt, 112 in Outside Length, 2 in Top Width, 0.547 in Thickness

  • Mfr # 3/5VX1120

  • Zoro # G416065270


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5VX1120
Outside Length
112 in
Top Width
2 in
Reinforcing Cord Material
Polyester
Thickness
0.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/5VX1120
Zoro #
G416065270
UPC #
072053262506
Country of Origin
United States

Dimensions

Outside Length
112 in
Top Width
2 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in

Details

Item
V-Belt
Industry Number
5VX1120
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-60 Degrees F
Application
Heavy Duty Industrial
Color
Black
Number of Bands
3
Maximum Operating Temperature
250 Degrees F
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1120, Number of Bands 3, Outside Length 112 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 2 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.