Shop GATES

5VX1469 V-Belt, 146.9 in Outside Length, 5/8 in Top Width, 0.547 in Thickness

  • Mfr # 5VX1469

  • Zoro # G016065052


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Super HC Molded Notch
V-Belt Section
5VX
Industry Number
5VX1469
Number of Ribs
1
Top Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VX1469
Zoro #
G016065052
UPC #
770075152453
Country of Origin
United States

Dimensions

Top Width
5/8 in
Thickness
0.51 in
Outside Length
146.9 in
Belt Trade Size
5VX
Rib Width
0.625 in

Details

Item
Cogged Narrow V-Belt
Belt Series
Super HC Molded Notch
V-Belt Section
5VX
Industry Number
5VX1469
Number of Ribs
1
Material
Ethylene Elastomeric
Reinforcing Cord Material
Polyester
Standards
ARPM
Edge Construction
Raw Edge
Color
Black
Maximum Operating Temperature
250 Degrees F
Application
Heavy Industry
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Bands
1
Belt Material
Ethylene Elastomer
Minimum Operating Temperature
-60 Degrees F
Banded Belt
No
For Use With
Super HC® Sheaves
Temp. Range
-60 Degrees to 250 Degrees F
System of Measurement
Inch
Profile Type
Single-Sided

Description

Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1469, Number of Bands 1, Outside Length 146.9 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.