5VX1700 V-Belt, 170 in Outside Length, 5/8 in Top Width, 0.547 in Thickness

  • Mfr # 5VX1700

  • Zoro # G416065034


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5VX1700
Outside Length
170 in
Top Width
5/8 in
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5VX1700
Zoro #
G416065034
UPC #
072053290554
Country of Origin
United States

Dimensions

Outside Length
170 in
Top Width
5/8 in
Thickness
0.547 in
Rib Width
0.625 in
Belt Trade Size
5VX

Details

Item
V-Belt
Industry Number
5VX1700
Material
Ethylene Elastomer
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Application
Industrial, Heavy Duty Drives
Color
Black
Belt Series
Super HC(R) Molded Notch Belts
Number of Bands
1
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge

Description

Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1700, Number of Bands 1, Outside Length 170 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.