Shop GATES

5VX1900 V-Belt, 190 in Outside Length, 3 3/8 in Top Width, 0.547 in Thickness

  • Mfr # 5/5VX1900

  • Zoro # G216064831


product price:  $1,023.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
Belt Series
Super HC Molded Notch PowerBand
V-Belt Section
5VX
Industry Number
5VX1900
Number of Ribs
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5/5VX1900
Zoro #
G216064831
UPC #
072053236880
Country of Origin
United States

Dimensions

Top Width
3 3/8 in
Thickness
0.51 in
Outside Length
190 in
Belt Trade Size
5VX
Rib Width
0.625 in

Details

Item
Banded Cogged Narrow V-Belt
V-Belt Type
Banded
Belt Series
Super HC Molded Notch PowerBand
V-Belt Section
5VX
Industry Number
5VX1900
Number of Ribs
5
Material
Ethylene Elastomeric
Reinforcing Cord Material
Polyester
Standards
ARPM
Application
Heavy Industry
Resistance Properties
Heat-Resistant, Oil-Resistant
Maximum Operating Temperature
250 Degrees F
Belt Material
Ethylene Elastomer
Minimum Operating Temperature
-60 Degrees F
Color
Black
Number of Bands
5
Edge Construction
Raw Edge
For Use With
Super HC® Sheaves
Banded Belt
No
Temp. Range
-60 Degrees to 250 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX1900, Number of Bands 5, Outside Length 190 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 3 3/8 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.