Shop GATES
See all product information
5VX2000 V-Belt, 200 in Outside Length, 2 in Top Width, 0.547 in Thickness
Mfr # 3/5VX2000
Zoro # G016211008
product price:Â $580.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC Molded Notch PowerBand
Industry Number
5VX2000
Top Width
2 in
Thickness
0.547 in
Outside Length
200 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 3/5VX2000
- Zoro #
- G016211008
- UPC #
- 072053236767
- Country of Origin
- United States
Dimensions
- Top Width
- 2 in
- Thickness
- 0.547 in
- Outside Length
- 200 in
- Belt Trade Size
- 5VX
- Rib Width
- 0.625 in
Details
- Item
- Banded Cogged Narrow V-Belt
- Belt Series
- Super HC Molded Notch PowerBand
- Industry Number
- 5VX2000
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Application
- Heavy Industry
- Color
- Black
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -60 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 250 Degrees F
- Belt Material
- Ethylene Elastomer
- Number of Bands
- 3
- V-Belt Section
- 5VX
- Temp. Range
- -60 Degrees to 250 Degrees F
- Material
- Ethylene Elastomeric
- Number of Ribs
- 3
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX2000, Number of Bands 3, Outside Length 200 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 2 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.