5VX630 V-Belt, 63 in Outside Length, 4 1/16 in Top Width, 0.547 in Thickness, 6 Ribs
Mfr # 6/5VX630
Zoro # G416211011
product price:Â $575.99
/ea
Free Shipping & Returns
Key Features
Industry Number
5VX630
Outside Length
63 in
Number of Ribs
6
Top Width
4 1/16 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6/5VX630
Zoro #
G416211011
UPC #
072053348583
Country of Origin
United States
Dimensions
Outside Length
63 in
Top Width
4 1/16 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in
Details
Item
V-Belt
Industry Number
5VX630
Number of Ribs
6
Reinforcing Cord Material
Polyester
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Application
Heavy Duty Industrial
Minimum Operating Temperature
-60 Degrees F
Color
Black
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Number of Bands
6
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Standards
ARPM, REACH, RoHS2
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX630, Number of Bands 6, Outside Length 63 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 4 1/16 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.