Shop GATES

5VX840 V-Belt, 84 in Outside Length, 5/8 in Top Width, 0.547 in Thickness

  • Mfr # 5VX840

  • Zoro # G116064528


product price:  $78.59
/ea

Key Features

Belt Series
Super HC Molded Notch
Industry Number
5VX840
Top Width
5/8 in
Thickness
0.547 in
Outside Length
84 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5VX840
Zoro #
G116064528
UPC #
072053455601
Country of Origin
United States

Dimensions

Top Width
5/8 in
Thickness
0.547 in
Outside Length
84 in
Belt Trade Size
5VX
Rib Width
0.625 in

Details

Item
Cogged Narrow V-Belt
Belt Series
Super HC Molded Notch
Industry Number
5VX840
Material
Ethylene Elastomeric
Reinforcing Cord Material
Polyester
Standards
ARPM
Edge Construction
Raw Edge
Maximum Operating Temperature
250 Degrees F
Color
Black
Number of Bands
1
Resistance Properties
Heat-Resistant, Oil-Resistant
Application
Heavy Industry
Belt Material
Ethylene Elastomer
Minimum Operating Temperature
-60 Degrees F
V-Belt Section
5VX
Temp. Range
-60 Degrees to 250 Degrees F
Number of Ribs
1
System of Measurement
Inch
Profile Type
Single-Sided

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX840, Number of Bands 1, Outside Length 84 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 5/8 in, Belt Trade Size 5VX, V-Belt Type Cogged, Wedge, Application Industrial, Heavy Duty Drives, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.