5VX900 V-Belt, 90 in Outside Length, 2 11/16 in Top Width, 0.547 in Thickness

  • Mfr # 4/5VX900

  • Zoro # G416064693


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Industry Number
5VX900
Outside Length
90 in
Top Width
2 11/16 in
Reinforcing Cord Material
Polyester
Thickness
0.547 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/5VX900
Zoro #
G416064693
UPC #
072053278071
Country of Origin
United States

Dimensions

Outside Length
90 in
Top Width
2 11/16 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in

Details

Item
V-Belt
Industry Number
5VX900
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Application
Heavy Duty Industrial
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
4
Color
Black
Belt Series
Super HC(R) Molded Notch PowerBand(R) Belts
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Minimum Operating Temperature
-60 Degrees F

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VX900, Number of Bands 4, Outside Length 90 in, Reinforcing Cord Material Polyester, Thickness 0.547 in, Top Width 2 11/16 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.