5VXP1060 V-Belt, 106 in Outside Length, 3 3/8 in Top Width, 0.547 in Thickness
Mfr # 5/5VXP1060
Zoro # G216065050
product price:Â $1,628.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
5VXP1060
Outside Length
106 in
Top Width
3 3/8 in
Material
Gates Ethylene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/5VXP1060
Zoro #
G216065050
UPC #
770075644989
Country of Origin
United States
Dimensions
Outside Length
106 in
Top Width
3 3/8 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
5VXP1060
Material
Gates Ethylene Compound
Reinforcing Cord Material
Aramid
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Application
Heavy Duty Industrial
Number of Bands
5
Belt Series
Super HC(R) XP Notched Premium PowerBand(R) Belts
Color
Green
Belt Material
Ethylene Elastomer
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-60 Degrees F
Edge Construction
Raw Edge
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VXP1060, Number of Bands 5, Outside Length 106 in, Reinforcing Cord Material Aramid, Thickness 0.547 in, Top Width 3 3/8 in, Belt Trade Size 5VX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Super HC(R) XP Notched Premium PowerBand(R) Belts, Color Green, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.