Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Washer, Steel
Mfr # MB6
Zoro # G222963616
product price:Â
$
4.95
/ea
Key Features
Standards
AISI
Outside Diameter
1 59/64 in
System of Measurement
Metric
Inner Tab Width
0.197 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB6
- Zoro #
- G222963616
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outside Diameter
- 1 59/64 in
- Inner Tab Width
- 0.197 in
- For Nominal Shaft Diameter
- 1 11/64 in
- Washer Thickness
- 0.049 in
- Face Diameter
- 1.496 in
Details
- Standards
- AISI
- System of Measurement
- Metric
- Material
- Steel
- Number of Tabs
- 13
- Compatible Lock Nut
- KM
- Compatible Bearing Series
- 1200, 1300
- Item
- Bearing Lock Washer
Description
Bearing Lock Washer, Compatible Bearing Series 1200, 1300, Compatible Lock Nut KM, Face Diameter 1.496 in, For Nominal Shaft Diameter 1 11/64 in, Inner Tab Width 0.197 in, Material Steel, Number of Tabs 13, Outside Diameter 1 59/64 in, System of Measurement Metric, Standards AISI, Washer Thickness 0.049 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.