Shop GATES

5VXP1250 V-Belt, 125 in Outside Length, 2 11/16 in Top Width, 0.547 in Thickness

  • Mfr # 4/5VXP1250

  • Zoro # G616211064


product price:  $1,000.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Super HC XP PowerBand
V-Belt Section
5VX
Industry Number
5VXP1250
Number of Ribs
4
Top Width
2 11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4/5VXP1250
Zoro #
G616211064
UPC #
770075644866
Country of Origin
United States

Dimensions

Top Width
2 11/16 in
Thickness
0.55 in
Outside Length
125 in
Belt Trade Size
5VX
Rib Width
0.625 in

Details

Item
Banded Cogged Narrow V-Belt
Belt Series
Super HC XP PowerBand
V-Belt Section
5VX
Industry Number
5VXP1250
Number of Ribs
4
Material
Ethylene Elastomeric
Reinforcing Cord Material
Aramid
Standards
ARPM, REACH, RoHS2
Application
Heavy Industry
Number of Bands
4
Color
Green
Resistance Properties
Heat-Resistant, Oil-Resistant
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Edge Construction
Raw Edge
Belt Material
Ethylene Elastomer
For Use With
Super HC® Sheaves
Banded Belt
No
Temp. Range
-60 Degrees to 250 Degrees F
Profile Type
Single-Sided
System of Measurement
Inch

Description

Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VXP1250, Number of Bands 4, Outside Length 125 in, Reinforcing Cord Material Aramid, Thickness 35/64 in, Top Width 2 11/16 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) XP(TM) Notched Premium PowerBand(R), Color Green, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.