
5VXP800 Super HC XP Notched Premium Belts
Mfr # 96880800
Zoro # G421905387
product price: $243.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
5VX
Top Width
5/8 in
Thickness
0.55 in
Outside Length
79.05 in
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96880800
Zoro #
G421905387
UPC #
770075637301
Country of Origin
United States
Dimensions
Top Width
5/8 in
Thickness
0.55 in
Outside Length
79.05 in
Details
V-Belt Section
5VX
Reinforcing Cord Material
Aramid
Number of Ribs
1
Material
Notched
Description
The flexibility of a notched belt, the power of aramid cords and the stability that's exclusive to Gates Super HC construction. Our Super HC XP Notched Premium belts are designed for applications where standard notched V-belts fail. They are tested to transmit an average of 50% more horsepower than our standard Super HC Molded Notch belts, which helps reduce the overall drive width, weight and cost.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.