5VXP900 V-Belt, 90 in Outside Length, 2 in Top Width, 0.547 in Thickness
Mfr # 3/5VXP900
Zoro # G216064947
product price: $647.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
5VXP900
Outside Length
90 in
Top Width
2 in
Material
Gates Ethylene Compound
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/5VXP900
Zoro #
G216064947
UPC #
770075644651
Country of Origin
United States
Dimensions
Outside Length
90 in
Top Width
2 in
Thickness
0.547 in
Belt Trade Size
5VX
Rib Width
0.625 in
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
5VXP900
Material
Gates Ethylene Compound
Reinforcing Cord Material
Aramid
Standards
ARPM, REACH, RoHS2
Number of Bands
3
Edge Construction
Raw Edge
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Ethylene Elastomer
Application
Heavy Duty Industrial
Minimum Operating Temperature
-60 Degrees F
Color
Green
Maximum Operating Temperature
250 Degrees F
Belt Series
Super HC(R) XP Notched Premium PowerBand(R) Belts
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 5VXP900, Number of Bands 3, Outside Length 90 in, Reinforcing Cord Material Aramid, Thickness 35/64 in, Top Width 2 in, Belt Trade Size 5VX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) XP(TM) Notched Premium PowerBand(R), Color Green, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.