Shop LIGHT HOUSE BEAUTY
See all product information
Create Account
4LK940A Lawn & Garden V-Belt 0.5 x 94 in.
Mfr # LI3290501
Zoro # G411928273
product price:Â $38.79
/eaKey Features
V-Belt Section
LK
Industry Number
4LK940A
Top Width
0.5 in
Outside Length
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LI3290501
- Zoro #
- G411928273
- UPC #
- 747432921915
- Country of Origin
- China
Dimensions
- Top Width
- 0.5 in
- Outside Length
- 94 in
Details
- Item
- V-Belt
- V-Belt Section
- LK
- Industry Number
- 4LK940A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.