Shop GATES

615L16 Industrial Micro-V L-Section Belts

  • Mfr # 917306116

  • Zoro # G521904808


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
L
Number of Ribs
16
Top Width
3 in
Thickness
0.25 in
Outside Length
61.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
917306116
Zoro #
G521904808
UPC #
072053298147
Country of Origin
Mexico

Dimensions

Top Width
3 in
Thickness
0.25 in
Outside Length
61.5 in

Details

V-Belt Section
L
Number of Ribs
16
Material
Chloroprene
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 140 Degrees F
Industry Number
917306116
Belt Series
Micro-V
Item
Multi Ribbed V-Belt

Description

Gates Micro-V belts ensure outstanding performance on any industrial multi-ribbed drive. They cover a multitude of industrial applications and are suitable for industrial drives in washing machines, textile machines, vacuum cleaners, lawn mowers, machine tools, medical equipment and many more. Exclusive truncated (shortened) profile gives Gates Micro-V belts increased flexibility, reduced heat buildup and allows performance at higher speeds on smaller diameter sheaves. The full line of Micro-V belt products includes slabs in several widths as well as single belts in J, K, L and M sections in order to perfectly match customer requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.