Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6X100 AG PVC SOL 45SD CLR

  • Mfr # 77442109

  • Zoro # G221903965


product price: $81.55
/ea
Sold in multiples of 100 for $8,155.00
Free Shipping & Returns

Key Features

Inside Dia.
6 in
Tube Material
PVC - Type G
Outside Dia.
6.8 in
Vacuum Rating
28 in Hg
Bend Radius
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77442109
Zoro #
G221903965
UPC #
072053309430
Country of Origin
United States

Dimensions

Inside Dia.
6 in
Outside Dia.
6.8 in
Bend Radius
24 in

Details

Tube Material
PVC - Type G
Vacuum Rating
28 in Hg
Color
Clear
Max. Temp.
+55° F

Description

RECOMMENDED FOR: Conveying water and light chemical solutions where a clear PVC hose with a white helix is desirable for heavy-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.