
6X100 BULK PVC 25SD AR
Mfr # 77446108
Zoro # G521903993
product price: $146.99
/eaSold in multiples of 100 for $14,699.00
Free Shipping & Returns
Key Features
Vacuum Rating
28 in Hg
Outside Dia.
6.86 in
Tube Bend Radius
12 in
Inside Dia.
6 in
Tube Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77446108
Zoro #
G521903993
UPC #
072053310528
Country of Origin
United States
Dimensions
Outside Dia.
6.86 in
Tube Bend Radius
12 in
Inside Dia.
6 in
Details
Vacuum Rating
28 in Hg
Tube Color
Black
Tube Material
SBR
Color
Black
Max. Temp. (F)
+60° F
Min. Temp. (F)
-34° F
Description
RECOMMENDED FOR: Transfer of bulk materials via suction, pneumatic or gravity systems where tube abrasion resistance is the primary requirement and a static-conductive hose is needed. Can also be used for vacuum or ducting service.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.