Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6X50 BG SUPER-VAC 60SD CORR

  • Mfr # 46880698

  • Zoro # G221904283


product price: $95.19
/ea
Sold in multiples of 50 for $4,759.50
Free Shipping & Returns

Key Features

Hose Color
Black
Hose Inside Dia.
6 in
Temp. Range
-40° F to +82° F
Hose Outside Dia.
6.67 in
Max. Working Pressure (PSI)
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46880698
Zoro #
G221904283
UPC #
072053217827
Country of Origin
United States

Dimensions

Hose Inside Dia.
6 in
Hose Outside Dia.
6.67 in
Bend Radius
18 in

Details

Hose Color
Black
Temp. Range
-40° F to +82° F
Max. Working Pressure (PSI)
60 psi
Tube Material
Nitrile - Type C
Hose Cover Material
SBR - Type D
Vacuum Rating
30 in Hg
Color
Black

Description

RECOMMENDED FOR: Tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids, diesel fuels and sewage transfer. Reference Gates Chemical Resistance Table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.