Zoro Homepage

6X50 FOOD DRY GOODS 50SD

  • Mfr # 46930260

  • Zoro # G621904449


product price: $152.99
/ea
Sold in multiples of 50 for $7,649.50
Free Shipping & Returns

Key Features

Color
Gray
Tube Color
White
Vacuum Rating
30 in Hg
Outside Dia.
6.91 in
Tube Material
Natural Rubber - Type D2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46930260
Zoro #
G621904449
UPC #
072053216844
Country of Origin
United States

Dimensions

Outside Dia.
6.91 in
Inside Dia.
6 in
Tube Bend Radius
36 in

Details

Color
Gray
Tube Color
White
Vacuum Rating
30 in Hg
Tube Material
Natural Rubber - Type D2
Min. Temp. (F)
-40° F
Max. Temp. (F)
+66° F

Description

RECOMMENDED FOR: Transfer of bulk food products via suction, pneumatic or gravity systems where FDA sanitary tube is required. Examples: Flour, sugar, syrup and edible grains.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.