Shop GATES
See all product information
Create Account
70260 6M2TX100REEL-6DashSz100Ft
- Mfr # 70260 6M2TX100REEL
- Zoro # G124894452
product price:Â
$
1,042.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 to 249.8 Degrees F
Hose Color
Black
For Media Type
Hydraulic Fluid, Hydraulic Fluid (Petroleum)
Standards
EN 857 2SC, ISO 11237-1 2SC, SAE 100R16
Hose Configuration
Bulk Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70260 6M2TX100REEL
- Zoro #
- G124894452
- UPC #
- 770075632580
- Country of Origin
- Mexico
- Item
- Hydraulic Hose
- Temp. Range
- -40 to 249.8 Degrees F
- Hose Color
- Black
- For Media Type
- Hydraulic Fluid, Hydraulic Fluid (Petroleum)
- Standards
- EN 857 2SC, ISO 11237-1 2SC, SAE 100R16
- Hose Configuration
- Bulk Hose
- Hose Tube Material
- Nitrile
- Max. Working Pressure @ 70 F
- 5,000 psi
- Hose Cover Material
- Synthetic Rubber
Dimensions
- Hose Outside Dia.
- 45/64 in
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 100 ft
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 45/64 in, Hose Length 100 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Color Black, Max. Working Pressure @ 70 F 5,000 psi, Temp. Range -40 to 249.8 Degrees F, Standards EN 857 2SC, ISO 11237-1 2SC, SAE 100R16, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.