TH7 Hydraulic Hose
- Mfr # 3TH7 XCTN
- Zoro # G023536880
product price:Â
$
7.55
/ea
Sold in multiples of 250 for
$1,887.50
Key Features
Operating Pressure (PSI)
3000 psi
Hose Tube Material
Seamless Nylon
Hose Inside Dia.
3/16 in
Standards
100R7
Hose Outside Dia. (In.)
0.41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3TH7 XCTN
- Zoro #
- G023536880
- UPC #
- 770075321705
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 3/16 in
- Hose Length
- 250 ft
- Hose Outside Dia. (In.)
- 0.41 in
- Dash Size
- 3
- Min. Bend Radius (In.)
- 0.75 in
Details
- Operating Pressure (PSI)
- 3000 psi
- Hose Tube Material
- Seamless Nylon
- Standards
- 100R7
- Hose Color
- Black
- Hose Cover Material
- Urethane
- Temp. Range
- -65 to 200 Degrees F
- Reinforcement
- 1-Braid, Polyester
Description
TH7 Thermoplastic hydraulic hose is recommended for petroleum, water-base and synthetic hydraulic fluids. Applications include mobile equipment, lubrication lines, blowout preventer control lines, farm and construction machinery and high-pressure hydraulic lift applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.