70388 6M2T-MTFXREEL-6DashSz330Ft
- Mfr # 70388 6M2T-MTFXREEL
- Zoro # G524894410
product price:Â
$
3,877.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 to 249.8 Degrees F
Standards
EN 857 2SC, ISO 11237-1 2SC, SAE 100R16
For Media Type
Hydraulic Fluid, Hydraulic Fluid (Petroleum)
Hose Outside Dia.
45/64 in
Hose Inside Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70388 6M2T-MTFXREEL
- Zoro #
- G524894410
- UPC #
- 072053435399
- Country of Origin
- United States
- Item
- Hydraulic Hose
- Temp. Range
- -40 to 249.8 Degrees F
- Standards
- EN 857 2SC, ISO 11237-1 2SC, SAE 100R16
- For Media Type
- Hydraulic Fluid, Hydraulic Fluid (Petroleum)
- Max. Working Pressure @ 70 F
- 5,000 psi
- Hose Configuration
- Bulk Hose
- Hose Cover Material
- MegaTuff(TM)
- Hose Tube Material
- Nitrile
- Hose Color
- Black
Dimensions
- Hose Outside Dia.
- 45/64 in
- Hose Inside Dia.
- 3/8 in
- Hose Length
- 330 ft
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 45/64 in, Hose Length 330 ft, Hose Tube Material Nitrile, Hose Cover Material MegaTuff(TM), Hose Color Black, Max. Working Pressure @ 70 F 5,000 psi, Temp. Range -40 to 249.8 Degrees F, Standards EN 857 2SC, ISO 11237-1 2SC, SAE 100R16, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.