Shop GATES
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
MXT Hydraulic Hose
- Mfr # 4MXT-XTP XBALE
- Zoro # G623539359
product price:Â
$
62.29
/ea
Sold in multiples of 5600 for
$348,824.00
Key Features
Hose Length
550 ft
Operating Pressure (PSI)
6000 psi
Hose Tube Material
Nitrile
Min. Bend Radius (In.)
1.5 in
Dash Size
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4MXT-XTP XBALE
- Zoro #
- G623539359
- UPC #
- 770075829379
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 550 ft
- Min. Bend Radius (In.)
- 1.5 in
- Dash Size
- 4
- Hose Outside Dia. (In.)
- 0.56 in
- Hose Inside Dia.
- 1/4 in
Details
- Operating Pressure (PSI)
- 6000 psi
- Hose Tube Material
- Nitrile
- Temp. Range
- -40 to 212 Degrees F
- Hose Cover Material
- Nitrile, PVC Synthetic Rubber
- Hose Color
- Black
- Reinforcement
- High-Tensile Steel Wire Braid
- Standards
- 853 2SN; 100R16
Description
MXT-XTP has all the same features as MXT, but with the addition of the XtraTuff Plus cover that offers 25X the abrasion resistance of standard covers, as well as enhanced ozone resistance. MXT-XTP was designed to address our customers' evolving application challenges. Using materials science and process innovation, combined with a patented construction, Gates offers a hydraulic solution that is lighter, stronger, and more flexible.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.