70487 8M3KXREEL-8DashSz220Ft
- Mfr # 70487 8M3KXREEL
- Zoro # G524894724
product price:Â
$
1,644.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 857 1SC, ISO 18752, SAE 100R17
For Media Type
Hydraulic Fluid
Temp. Range
-40 to 249.8 Degrees F
Hose Tube Material
Nitrile
Hose Inside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70487 8M3KXREEL
- Zoro #
- G524894724
- UPC #
- 072053318647
- Country of Origin
- Mexico
- Item
- Hydraulic Hose
- Standards
- EN 857 1SC, ISO 18752, SAE 100R17
- For Media Type
- Hydraulic Fluid
- Temp. Range
- -40 to 249.8 Degrees F
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Nitrile
- Max. Working Pressure @ 70 F
- 3,250 psi
- Hose Configuration
- Bulk Hose
- Hose Color
- Black
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Length
- 220 ft
- Hose Outside Dia.
- 51/64 in
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 51/64 in, Hose Length 220 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 3,250 psi, Temp. Range -40 to 249.8 Degrees F, Standards EN 857 1SC, ISO 18752, SAE 100R17, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.