Shop GATES
See all product information
Create Account
TH7 Hydraulic Hose
- Mfr # 8TH7NC X50FT
- Zoro # G823533492
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Reinforcement
1-Braid, Polyester
Hose Cover Material
Urethane
Hose Color
Orange
Min. Bend Radius (In.)
3.75 in
Hose Tube Material
Seamless Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8TH7NC X50FT
- Zoro #
- G823533492
- UPC #
- 770075322177
- Country of Origin
- United States
- Reinforcement
- 1-Braid, Polyester
- Hose Cover Material
- Urethane
- Hose Color
- Orange
- Hose Tube Material
- Seamless Nylon
- Standards
- 100R7; ANSI A92.2
- Temp. Range
- -65 to 200 Degrees F
- Operating Pressure (PSI)
- 2000 psi
Dimensions
- Min. Bend Radius (In.)
- 3.75 in
- Hose Length
- 40 ft
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Inside Dia.
- 1/2 in
- Dash Size
- 8
Description
TH7NC non-conductive hydraulic hose is recommended for petroleum and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NC meets SAE 100R7 non-conductivity requirements, with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.