Shop GATES
See all product information
Create Account
70571 8M3K-XTFXREEL-8DashSz220Ft
- Mfr # 70571 8M3K-XTFXREEL
- Zoro # G224894345
product price:Â
$
1,888.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Hydraulic Fluid
Standards
EN 857 1SC, ISO 18752, SAE 100R17
Temp. Range
-40 to 249.8 Degrees F
Hose Inside Dia.
1/2 in
Hose Configuration
Bulk Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70571 8M3K-XTFXREEL
- Zoro #
- G224894345
- UPC #
- 072053436617
- Country of Origin
- Mexico
- Item
- Hydraulic Hose
- For Media Type
- Hydraulic Fluid
- Standards
- EN 857 1SC, ISO 18752, SAE 100R17
- Temp. Range
- -40 to 249.8 Degrees F
- Hose Configuration
- Bulk Hose
- Hose Tube Material
- Nitrile
- Max. Working Pressure @ 70 F
- 3,250 psi
- Hose Color
- Black
- Hose Cover Material
- XtraTuff(TM)
Dimensions
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia.
- 51/64 in
- Hose Length
- 220 ft
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 51/64 in, Hose Length 220 ft, Hose Tube Material Nitrile, Hose Cover Material XtraTuff(TM), Hose Color Black, Max. Working Pressure @ 70 F 3,250 psi, Temp. Range -40 to 249.8 Degrees F, Standards EN 857 1SC, ISO 18752, SAE 100R17, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.