Shop GATES
See all product information
Create Account
C5 Hydraulic Hose
- Mfr # 6C5C X50FT
- Zoro # G823535373
product price:Â
$
1,243.99
/ea
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
4 in
Hose Cover Material
Polyester Braid
Hose Color
Black
Reinforcement
2-Braid, Textile, Wire
Operating Pressure (PSI)
2250 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6C5C X50FT
- Zoro #
- G823535373
- UPC #
- 072053341805
- Country of Origin
- Mexico
Dimensions
- Min. Bend Radius (In.)
- 4 in
- Dash Size
- 6
- Hose Outside Dia. (In.)
- 0.67 in
- Hose Inside Dia.
- 5/16 in
- Hose Length
- 50 ft
Details
- Hose Cover Material
- Polyester Braid
- Hose Color
- Black
- Reinforcement
- 2-Braid, Textile, Wire
- Operating Pressure (PSI)
- 2250 psi
- Temp. Range
- -40 to 212 Degrees F
- Hose Tube Material
- Polychloroprene
- Standards
- 100R5; J1402 Type AII
Description
C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission oil cooler and filtration lines. Not recommended for gasoline or diesel fuel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.