70718 16EFG4KXLL-16DashSz200Ft
- Mfr # 70718 16EFG4KXLL
- Zoro # G624894310
product price:Â
$
5,134.99
/ea
Key Features
Hose Length
200 ft
For Media Type
Biodegradable Hydraulic Fluids, Polyglycol, Polyolester, Standard Petroleum Based Fluids, Vegetable Oil
Temp. Range
-40 to 249.8 Degrees F
Standards
EN 856 R12, ISO 18752, SAE 100R12
Hose Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70718 16EFG4KXLL
- Zoro #
- G624894310
- UPC #
- 072053882063
- Country of Origin
- United States
Dimensions
- Hose Length
- 200 ft
- Hose Inside Dia.
- 1 in
- Hose Outside Dia.
- 1 in
Details
- Item
- Hydraulic Hose
- For Media Type
- Biodegradable Hydraulic Fluids, Polyglycol, Polyolester, Standard Petroleum Based Fluids, Vegetable Oil
- Temp. Range
- -40 to 249.8 Degrees F
- Standards
- EN 856 R12, ISO 18752, SAE 100R12
- Hose Color
- Black
- Hose Tube Material
- Nitrile
- Hose Cover Material
- Neoprene
- Max. Working Pressure @ 70 F
- 4,000 psi
- Hose Configuration
- Bulk Hose
Description
Hydraulic Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 in, Hose Length 200 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Color Black, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range -40 to 249.8 Degrees F, Standards EN 856 R12, ISO 18752, SAE 100R12, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.