TH8 Hydraulic Hose
- Mfr # 8TH8 X50FT
- Zoro # G323533886
product price:Â
$
1,373.99
/ea
Free Shipping & Returns
Key Features
Reinforcement
2-Braid, Polyester
Temp. Range
-65 to 200 Degrees F
Hose Tube Material
Seamless Nylon
Hose Inside Dia.
1/2 in
Hose Outside Dia. (In.)
0.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8TH8 X50FT
- Zoro #
- G323533886
- UPC #
- 770075322276
- Country of Origin
- United States
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 1/2 in
- Hose Outside Dia. (In.)
- 0.87 in
- Dash Size
- 8
- Min. Bend Radius (In.)
- 4 in
Details
- Reinforcement
- 2-Braid, Polyester
- Temp. Range
- -65 to 200 Degrees F
- Hose Tube Material
- Seamless Nylon
- Operating Pressure (PSI)
- 3500 psi
- Hose Cover Material
- Urethane
- Hose Color
- Black
- Standards
- 100R8
Description
TH8 hydraulic hose is recommended for use with petroleum, water-base and synthetic hydraulic fluids. Applications include mobile equipment, lubrication lines, blowout preventer control lines, hydraulic lifts, farm and construction machinery as well as high-pressure hydraulic applications, especially material handling equipment with mast and pulley systems like forklifts, aerial lifting, hydraulic boom cranes and many others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.