
7M1180 Polyflex Belts
Mfr # 89031180
Zoro # G421905622
product price: $56.59
/eaKey Features
Thickness
0.2 in
Material
Smooth
Outside Length
46.46 in
Number of Ribs
1
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89031180
Zoro #
G421905622
UPC #
072053301670
Country of Origin
United States
Dimensions
Thickness
0.2 in
Outside Length
46.46 in
Top Width
9/32 in
Details
Material
Smooth
Number of Ribs
1
Reinforcing Cord Material
Polyester
V-Belt Section
7M
Description
Developed by Gates and produced to patented manufacturing processes, these belts provide more load-carrying capacity at higher speeds to small multiple V-belt precision drives. This results in significant cost savings and improved design freedom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.