Shop GATES
See all product information
Create Account
85602 8M2T 50FT-8DashSz50Ft
- Mfr # 85602 8M2T 50FT
- Zoro # G524893185
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Standards
EN 857 2SC, ISO 11237-1 2SC, SAE 100R16
Temp. Range
-40 to 249.8 Degrees F
Hose Color
Black
For Media Type
Hydraulic Fluid, Hydraulic Fluid (Petroleum)
Hose Outside Dia.
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85602 8M2T 50FT
- Zoro #
- G524893185
- UPC #
- 072053229851
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 50 ft
- Hose Outside Dia.
- 3/8 in
- Hose Inside Dia.
- 3/8 in
Details
- Item
- Hydraulic Hose
- Standards
- EN 857 2SC, ISO 11237-1 2SC, SAE 100R16
- Temp. Range
- -40 to 249.8 Degrees F
- Hose Color
- Black
- For Media Type
- Hydraulic Fluid, Hydraulic Fluid (Petroleum)
- Max. Working Pressure @ 70 F
- 4,300 psi
- Hose Cover Material
- Synthetic Rubber
- Hose Configuration
- Bulk Hose
- Hose Tube Material
- Nitrile
Description
Hydraulic Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 3/8 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Synthetic Rubber, Hose Color Black, Max. Working Pressure @ 70 F 4,300 psi, Temp. Range -40 to 249.8 Degrees F, Standards EN 857 2SC, ISO 11237-1 2SC, SAE 100R16, Hose Configuration Bulk Hose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.