Shop GATES
See all product information
Create Account
TH7 Hydraulic Hose
- Mfr # 8TH7NC XCTN
- Zoro # G023536767
product price:Â
$
13.55
/ea
Sold in multiples of 250 for
$3,387.50
Key Features
Standards
100R7; ANSI A92.2
Hose Tube Material
Seamless Nylon
Hose Inside Dia.
1/2 in
Min. Bend Radius (In.)
3.75 in
Temp. Range
-65 to 200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8TH7NC XCTN
- Zoro #
- G023536767
- UPC #
- 770075321859
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/2 in
- Min. Bend Radius (In.)
- 3.75 in
- Hose Outside Dia. (In.)
- 0.8 in
- Hose Length
- 250 ft
- Dash Size
- 8
Details
- Standards
- 100R7; ANSI A92.2
- Hose Tube Material
- Seamless Nylon
- Temp. Range
- -65 to 200 Degrees F
- Reinforcement
- 1-Braid, Polyester
- Operating Pressure (PSI)
- 2000 psi
- Hose Color
- Orange
- Hose Cover Material
- Urethane
Description
TH7NC non-conductive hydraulic hose is recommended for petroleum and synthetic hydraulic fluids. Applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NC meets SAE 100R7 non-conductivity requirements, with a significantly tighter bend radius. Meets ANSI A92.2 for vehicle mounted aerial devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.