Shop GATES
See all product information
8V1500 V-Belt, 150 in Outside Length, 4 3/8 in Top Width, 1 in Thickness
Mfr # 4/8V1500
Zoro # G316062836
product price:Â $1,292.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC PowerBand
V-Belt Section
8V
Industry Number
8V1500
Number of Ribs
4
Top Width
4 3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4/8V1500
- Zoro #
- G316062836
- UPC #
- 072053279092
- Country of Origin
- Mexico
Dimensions
- Top Width
- 4 3/8 in
- Thickness
- 0.91 in
- Outside Length
- 150 in
- Belt Trade Size
- 8V
- Rib Width
- 0.875 in
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V1500, Number of Bands 4, Outside Length 150 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 4 3/8 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.