Shop GATES

8V2360 V-Belt, 236 in Outside Length, 6 5/8 in Top Width, 1 in Thickness

  • Mfr # 6/8V2360

  • Zoro # G116063125


product price:  $3,527.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Super HC PowerBand
V-Belt Section
8V
Industry Number
8V2360
Number of Ribs
6
Top Width
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6/8V2360
Zoro #
G116063125
UPC #
072053722727
Country of Origin
Mexico

Dimensions

Top Width
6 5/8 in
Thickness
0.91 in
Outside Length
236 in
Belt Trade Size
8V
Rib Width
0.875 in

Details

Item
Banded Narrow V-Belt
Belt Series
Super HC PowerBand
V-Belt Section
8V
Industry Number
8V2360
Number of Ribs
6
Material
Neoprene
Reinforcing Cord Material
Polyester
Standards
ARPM
Belt Material
Neoprene
Maximum Operating Temperature
180 Degrees F
Edge Construction
Wrapped
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM)
Application
Heavy Industry
Number of Bands
6
Resistance Properties
Heat-Resistant, Oil-Resistant
For Use With
Super HC® Sheaves
Banded Belt
Yes
Temp. Range
-22 Degrees to 180 Degrees F
System of Measurement
Inch
Profile Type
Single-Sided

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V2360, Number of Bands 6, Outside Length 236 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 6 5/8 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.