Shop GATES
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8V4250 V-Belt, 425 in Outside Length, 11 1/8 in Top Width, 1 in Thickness
Mfr # 10/8V4250
Zoro # G616211132
product price:Â $12,907.99
/eaKey Features
Belt Series
Super HC PowerBand
V-Belt Section
8V
Industry Number
8V4250
Number of Ribs
10
Top Width
11-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10/8V4250
- Zoro #
- G616211132
- UPC #
- 072053765458
- Country of Origin
- Mexico
Dimensions
- Top Width
- 11-1/8 in
- Thickness
- 0.98 in
- Outside Length
- 425 in
- Rib Width
- 0.875 in
- Belt Trade Size
- 8V
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V4250, Number of Bands 10, Outside Length 425 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 11 1/8 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.