Shop GATES

8VX1400 V-Belt, 140 in Outside Length, 1 in Top Width, 0.875 in Thickness

  • Mfr # 8VX1400

  • Zoro # G916064209


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Super HC Molded Notch
Industry Number
8VX1400
Outside Length
140 in
Top Width
1 in
Material
Ethylene Elastomeric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8VX1400
Zoro #
G916064209
UPC #
770075412052
Country of Origin
United States

Dimensions

Outside Length
140 in
Top Width
1 in
Thickness
0.91 in
Rib Width
1 in
Belt Trade Size
8VX

Details

Item
Cogged Narrow V-Belt
Belt Series
Super HC Molded Notch
Industry Number
8VX1400
Material
Ethylene Elastomeric
Reinforcing Cord Material
Polyester
Standards
ARPM
Edge Construction
Raw Edge
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F
Number of Bands
1
Application
Heavy Industry
Resistance Properties
Heat-Resistant, Oil-Resistant
Minimum Operating Temperature
-60 Degrees F
Color
Black
Banded Belt
No
Number of Ribs
1
For Use With
Super HC® Sheaves
V-Belt Section
8VX
Temp. Range
-60 Degrees to 250 Degrees F
System of Measurement
Inch
Profile Type
Single-Sided

Description

Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 8VX1400, Number of Bands 1, Outside Length 140 in, Reinforcing Cord Material Polyester, Thickness 7/8 in, Top Width 1 in, Belt Trade Size 8VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.