Gates

914 mm Outside Length, 13 mm Top Width, 1 Ribs


product price: $16.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • V-Belt Section 4L
  • Top Width 13 mm
  • Number of Ribs 1
  • Groove Angle 37 Degrees
  • Thickness 7 mm
See all product information

Product Information

  • Brand Gates
  • MFR # 4L360K
  • Zoro # G7844334
  • UPC #
    72053004410
  • Country of Origin Mexico
  • Category V-Belts

Dimensions

Top Width 13 mm
Outside Length 914 mm

Details

V-Belt Section 4L
Item V-Belt
Number of Ribs 1
Groove Angle 37 Degrees
Thickness 7 mm
Material Polychloroprene
Construction Banded
Temp. Range -30 to 60°F
Core Cord Aramid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.