This item is Discontinued.

No Product Image Available

Accessory Drive Belt, TR28333 (Discontinued)

  • Mfr # TR28333
  • Zoro # G6678942
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR28333
Zoro #
G6678942
UPC #
72053276749
Country of Origin
United States

Dimensions

Thickness (in)
0.47
Effective Length (in)
33.24
Top Width (in)
0.78

Details

Item
Truck Belt
Angle
40 Degrees
Features
Notched
Outside Circumference (in)
33.87
Cross-Section
20A

Description

Specifically designed for heavy-duty truck, bus and off-road equipment applications. Absorbs normal shock loads without damage to the belt.Special tensile cords give high stretch resistance.Special notch design resists cracking while providing tensile member support during operation.Oil and heat-resistant construction throughout.Meets SAE J636b and SAE J637 specifications.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.