
Air Brake Union - Tee Nylon Tubing Compression
Mfr # G32450-0404
Zoro # G714898761
product price: $28.15
/eaKey Features
Thread Size
7/16-24 in
Temp. Range
-40 Deg. F to +200 Deg. F
Fitting Material
360 Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G32450-0404
Zoro #
G714898761
UPC #
29769149119
Country of Origin
Unknown
Dimensions
Thread Size
7/16-24 in
Details
Temp. Range
-40 Deg. F to +200 Deg. F
Fitting Material
360 Brass
Description
Recommended for use in air brake systems - compressed air for suspension, steering, engine transmission or other onboard vehicle applications. For use as a connector on all air brake systems at locations other than between chassis frame and axle or between towed and towing vehicle. Easy to assemble - field serviceable fitting consists of four component parts.
Meets DOT FMVSS 571.106, SAE J246, SAE J1131, DIN 74324 and German TUV requirements; For use with SAE J844 and DIN 74324 nylon tubing; Temperature Range: -40 Deg. F to +200 Deg. F (-40 Deg. C to +93 Deg. C)
Meets DOT FMVSS 571.106, SAE J246, SAE J1131, DIN 74324 and German TUV requirements; For use with SAE J844 and DIN 74324 nylon tubing; Temperature Range: -40 Deg. F to +200 Deg. F (-40 Deg. C to +93 Deg. C)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.