Zoro Homepage

Air Hose (Economy), 27476

  • Mfr # 27476

  • Zoro # G6829841


product price: $67.25
/ea

Key Features

Fitting Size
1/4-18NPT
Outside Dia. (In.)
0.546875
Temp. Range (F)
-40°F to +200°F (-40°C to +93°C).
Hose Inside Dia. (In.)
0.25
Working Pressure (psi)
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27476
Zoro #
G6829841
UPC #
72053065633
Country of Origin
Unknown

Dimensions

Fitting Size
1/4-18NPT
Outside Dia. (In.)
0.546875
Hose Inside Dia. (In.)
0.25

Details

Item
Air Hose (Economy)
Temp. Range (F)
-40°F to +200°F (-40°C to +93°C).
Working Pressure (psi)
200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.