
B32 Hi-Power II Belts
Mfr # 90032032
Zoro # G121904185
product price: $19.25
/eaKey Features
Outside Length
34.78 in
V-Belt Section
B
Reinforcing Cord Material
Polyester
Number of Ribs
1
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90032032
Zoro #
G121904185
UPC #
072053205909
Country of Origin
Mexico
Dimensions
Outside Length
34.78 in
Thickness
0.43 in
Top Width
21/32 in
Details
V-Belt Section
B
Reinforcing Cord Material
Polyester
Number of Ribs
1
Material
Smooth
Description
The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.