Shop GATES
See all product information
Create Account
Ball Valve
- Mfr # 16FB-16FBBV
- Zoro # G623536778
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure - Hydraulic Valves
5145 psi
Type
Straight
Port Size
1 5/16"-12
Number of Ways
Two Way
Body Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16FB-16FBBV
- Zoro #
- G623536778
- UPC #
- 770075394693
- Country of Origin
- Germany
Dimensions
- Port Size
- 1 5/16"-12
Details
- Max. Pressure - Hydraulic Valves
- 5145 psi
- Type
- Straight
- Number of Ways
- Two Way
- Body Material
- Steel
Description
These Ball Valves are ideal for applications on stationary plant equipment as well as mobile equipment in agriculture, construction and mining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.