Banded Cogged V-Belt, Tri-Power PowerBand, BX58, BX, EPDM, 61 in, 0.66 in Top Width
- Mfr # 4/BX58
- Zoro # G416064464
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Tri-Power PowerBand
V-Belt Section
BX
Industry Number
BX58
Number of Ribs
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4/BX58
- Zoro #
- G416064464
- UPC #
- 072053505313
- Country of Origin
- United States
- Item
- Banded Cogged V-Belt
- V-Belt Type
- Banded
- Belt Series
- Tri-Power PowerBand
- V-Belt Section
- BX
- Industry Number
- BX58
- Number of Ribs
- 4
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Minimum Operating Temperature
- -60 Degrees F
- Application
- Heavy Industry
- Color
- Black
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Belt Material
- Ethylene Elastomer
- Maximum Operating Temperature
- 250 Degrees F
- Number of Bands
- 4
- Banded Belt
- No
- For Use With
- Multi-Duty® Sheaves (B, C)
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 61 in
- Belt Trade Size
- BX
- Rib Width
- 0.656 in
- Nominal Length
- 61 in
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX58, Number of Bands 4, Outside Length 61 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 2 29/32 in, Belt Trade Size BX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.