Shop GATES
See all product information
Create Account
Banded Cogged V-Belt, Tri-Power PowerBand, BX65, BX, EPDM, 68 in, 0.66 in Top Width
- Mfr # 2/BX65
- Zoro # G316210732
product price:Â
$
74.99
/ea
Key Features
V-Belt Type
Classical; Cogged
Belt Series
Tri-Power PowerBand
V-Belt Section
BX
Industry Number
BX65
Number of Ribs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2/BX65
- Zoro #
- G316210732
- UPC #
- 770075588917
- Country of Origin
- United States
- Item
- Banded Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- Tri-Power PowerBand
- V-Belt Section
- BX
- Industry Number
- BX65
- Number of Ribs
- 2
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Maximum Operating Temperature
- 250 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 2
- Edge Construction
- Raw Edge
- Color
- Black
- Minimum Operating Temperature
- -60 Degrees F
- Belt Material
- Ethylene Elastomer
- Application
- Heavy Industry
- For Use With
- Multi-Duty® Sheaves (B, C)
- Banded Belt
- No
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 68 in
- Belt Trade Size
- BX
- Rib Width
- 0.656 in
- Nominal Length
- 68 in
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX65, Number of Bands 2, Outside Length 68 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 13/32 in, Belt Trade Size BX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.