Shop GATES
See all product information
Create Account
Banded Cogged V-Belt, Tri-Power PowerBand, CX85, CX, EPDM, 89 in, 0.88 in Top Width
- Mfr # 8/CX85
- Zoro # G416064600
product price:Â
$
1,011.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Classical; Cogged
Belt Series
Tri-Power PowerBand
V-Belt Section
CX
Industry Number
CX85
Number of Ribs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8/CX85
- Zoro #
- G416064600
- UPC #
- 770075612636
- Country of Origin
- United States
- Item
- Banded Cogged V-Belt
- V-Belt Type
- Classical; Cogged
- Belt Series
- Tri-Power PowerBand
- V-Belt Section
- CX
- Industry Number
- CX85
- Number of Ribs
- 8
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Number of Bands
- 8
- Belt Material
- Ethylene Elastomer
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -60 Degrees F
- Color
- Black
- Maximum Operating Temperature
- 250 Degrees F
- Edge Construction
- Raw Edge
- Application
- Heavy Industry
- For Use With
- Multi-Duty® Sheaves (B, C)
- Banded Belt
- No
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.53 in
- Outside Length
- 89 in
- Rib Width
- 0.875 in
- Belt Trade Size
- CX
- Nominal Length
- 89 in
Description
Banded Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number CX85, Number of Bands 8, Outside Length 89 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7 7/8 in, Belt Trade Size CX, V-Belt Type Banded/Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.