Banded Cogged V-Belt, Tri-Power PowerBand, CX90, CX, EPDM, 94 in, 0.88 in Top Width
- Mfr # 2/CX90
- Zoro # G216064510
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Belt Series
Tri-Power PowerBand
V-Belt Section
CX
Industry Number
CX90
Number of Ribs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2/CX90
- Zoro #
- G216064510
- UPC #
- 770075589372
- Country of Origin
- United States
- Item
- Banded Cogged V-Belt
- V-Belt Type
- Banded
- Belt Series
- Tri-Power PowerBand
- V-Belt Section
- CX
- Industry Number
- CX90
- Number of Ribs
- 2
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 250 Degrees F
- Standards
- ARPM
- Belt Material
- Ethylene Elastomer
- Minimum Operating Temperature
- -60 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 2
- Application
- Heavy Industry
- Edge Construction
- Raw Edge
- Maximum Operating Temperature
- 250 Degrees F
- Color
- Black
- For Use With
- Multi-Duty® Sheaves (B, C)
- Banded Belt
- No
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.88 in
- Thickness
- 0.53 in
- Outside Length
- 94 in
- Rib Width
- 0.875 in
- Belt Trade Size
- CX
- Nominal Length
- 94 in
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number CX90, Number of Bands 2, Outside Length 94 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 1 7/8 in, Belt Trade Size CX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.