Shop GATES
See all product information
Create Account
Banded V-Belt, Hi-Power II PowerBand, B138, B, EPDM, 141 in, 0.66 in Top Width
- Mfr # 2/B138
- Zoro # G916063974
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Classical
Belt Series
Hi-Power II PowerBand
V-Belt Section
B
Industry Number
B138
Number of Ribs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2/B138
- Zoro #
- G916063974
- UPC #
- 770075270904
- Country of Origin
- Mexico
- Item
- Banded V-Belt
- V-Belt Type
- Classical
- Belt Series
- Hi-Power II PowerBand
- V-Belt Section
- B
- Industry Number
- B138
- Number of Ribs
- 2
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 2
- Belt Material
- SBR
- Application
- Heavy Industry
- Color
- Black
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 140 Degrees F
- Belt Coating
- Flex-Weave(TM)
- Minimum Operating Temperature
- -22 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.41 in
- Outside Length
- 141 in
- Rib Width
- 0.656 in
- Belt Trade Size
- B
- Nominal Length
- 141 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B138, Number of Bands 2, Outside Length 141 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 1 13/32 in, Belt Trade Size B, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.